Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot® 77270 Workstation for HSK63A Taper Toolholders

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Huot® 77270 Workstation for HSK63A Taper Toolholders

Item #: WBB1228247

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,503.00
Product Information
Customer Review
Product Q&A
Accessories
Huot® 77270 Workstation for HSK63A Taper Toolholders

The Huot Workstation was designed with a machine shop environment in mind. Placed next to a machine, the workstation provides a valuable resource for a machine operator's daily functions.

Features:
  • Large, durable wood surface for performing daily tasks
  • Cabinet is pre-drilled on both sides to mount a Huot tool changing vise in two positions
  • Top 2 drawers utilize welded columns with dividers every 1" for customizing storage and organization
  • Heavy duty welded steel construction
  • Larger 4" drawer is open for larger tools and miscellaneous items
  • Locking doors protect against chips and debris and keep valuable tools secure
  • Bottom 6" drawer holds up to 30 toolholders depending on taper size
  • All drawers use full extension ball bearing slides
  • Cabinet pockers allow for movement with a forklift or pallet jack
  • Dimensions are 34" L x 22-3/4" W x 39"H

Product Specifications

    • LENGTH INCHES34
    • WIDTH INCHES22-3/4
    • HEIGHT INCHES39
    • COLOR FINISHBlack/Red
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONWorkstation
    • MANUFACTURERS PART NUMBER77270
    • WEIGHT LBS285
    • TOOL TYPEHSK 63A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:60