Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot End Mill Dispenser - Master 2 Flute
See all 22 items in product family

Huot End Mill Dispenser - Master 2 Flute

Item #: WBB489032

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 324.95
Product Information
Customer Review
Product Q&A
Accessories
Huot End Mill Dispenser - Master 2 Flute

  • For fractional 2 flute end mill sizes 1/16" to 1"
  • Stackable with other Huot Master Series Dispensers
  • Heavy duty ball bearing drawer slides
  • Built in cam lock with two keys

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES9-5/16
    • COLOR FINISHGray
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONEnd Mill Dispenser
    • MANUFACTURERS PART NUMBER13300
    • SIZE1/16" to 1"
    • WEIGHT LBS40
    • TOOL TYPE2 Flute

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!