Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot SuperScoot for HSK 100A CNC Holders
See all 34 items in product family

Huot SuperScoot for HSK 100A CNC Holders

Item #: WBB489022

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $778.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Huot SuperScoot for HSK 100A CNC Holders

  • Constructed from rugged 12 gauge steel
  • Holds 26 tool holders per shelf
  • Heavy duty casters load rated to 1600 pounds
  • Angled shelves for easy picking of heavy tool holders
  • Outrigger base design for greater stability on rough floors


Product Specifications

    • WIDTH INCHES17-1/2
    • HEIGHT INCHES40
    • COLOR FINISHGold/Black
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONSuperScoot
    • MANUFACTURERS PART NUMBER23980
    • TOOL TYPEHSK 100A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:46