Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot SuperTower for HSK 100A CNC Holders
See all 34 items in product family

Huot SuperTower for HSK 100A CNC Holders

Item #: WBB489018

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $751.00
Product Information
Customer Review
Product Q&A
Accessories
Huot SuperTower for HSK 100A CNC Holders

  • Built from prime 12 gauge steel
  • Shelves adjustable to 7 positions
  • Angled shelves for easy removal of heaviest tool holder
  • Attractive gold vein powder coat finish
  • Holds 26 tool holders per shelf

Product Specifications

    • WIDTH INCHES17-1/2
    • HEIGHT INCHES33-1/2
    • COLOR FINISHGold/Black
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONSuperTower
    • MANUFACTURERS PART NUMBER23880
    • TOOL TYPEHSK 100A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:21