Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huot ToolTower for HSK 100A CNC Holders
See all 34 items in product family

Huot ToolTower for HSK 100A CNC Holders

Item #: WBB489010

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $424.95
Product Information
Customer Review
Product Q&A
Accessories
Huot ToolTower for HSK 100A CNC Holders

  • Each ToolTower is 3' tall
  • Optional stacking kit allows two units to stack and double your storage in the same footprint
  • Shelves adjustable to 9 different heights
  • Each shelf holds 18 tools
  • Durable nylon inserts protect each tool holder from contact damage

Product Specifications

    • LENGTH INCHES27-5/16
    • WIDTH INCHES18-5/16
    • HEIGHT INCHES36
    • COLOR FINISHRed/Black
    • BRANDHuot
    • CONSTRUCTIONSteel
    • DESCRIPTIONToolTower
    • MANUFACTURERS PART NUMBER13880
    • TOOL TYPEHSK 100A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:46