Shelving for 63 KM - 36"Wx24"Dx87"H Avalanche Blue
See all 144 items in product family

Shelving for 63 KM - 36"Wx24"Dx87"H Avalanche Blue

Item #: WBB189816

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,200.00
Product Information
Product Q&A
Accessories
Shelving Unit for 63 KM

Thanks to the flexibility of the CNC line, your tools will be protected during regular handling, transportation and storage. Made of sturdy PVC, racks protect tools against shocks and corrosion. Tool identification zone on rack allows for quick retrieval of tools. The compact and sturdy tool rack is equipped with practical, ergonomic handles making it easy to carry. With its original two-level design, the rack offers improved support and increased stability by preventing tools from falling out, even in an inclined position. The racks are inclined 20° for easy access to tools. Patent pending. Holds up to 64 tools. Avalanche Blue finish. 36"Wx24"Dx87"H overall dimensions.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES87
    • CAPACITY64
    • COLOR FINISHAvalanche Blue
    • ASSEMBLYUnassembled
    • BRANDRousseau Metal
    • CONSTRUCTIONSteel
    • DESCRIPTIONShelving Unit with (12) 63 KM Tool Racks
    • MANUFACTURERS PART NUMBERNCS4111 _055
    • TOOL TYPE63 KM
    • DOOR TYPENone