Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy 10-Drawer Modular Cabinet w/550 lb Cap. Full Extension Slide Drawers -44x30x40, Utility Blue

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Kennedy 10-Drawer Modular Cabinet w/550 lb Cap. Full Extension Slide Drawers -44x30x40, Utility Blue

Item #: WBB935269

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3022.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Kennedy 10-Drawer Modular Cabinet w/550 lb Cap. Full Extension Slide Drawers - 44x30x40, Utility Blue

Extra wide cabinets are the most cost and space efficient modular cabinets for centralized large tool and parts storage. Cabinet is made of 12 gauge steel and feature a super-rigid corner strengthening bracket solidly welded for extra cabinet strength and rigidity. All models are shipped assembled and come with lock. Ganged cylinder lock with 2 keys on top of unit secures all drawers. Slip resistant rubber top surface proves a convenient work surface. Full width drawer handles for ease of use. Drawer pans have perforations for easy installation of dividers and accessories. Dividers sold separately. The Drawer Interlocking Safety System allows for a "one-drawer-open-at-a-time" that prevents potential tipping of the cabinet that can result from multiple drawers being open at the same time. Drawer fronts bolts on to allow changing drawer heights easily as storage needs change. Inside dimensions of drawers are 40.16" x 26" giving 7.25 sq. ft. of storage area. Extra wide housings require Full Extension (FX), FX drawers have a load capacity of 550 lbs. with 100% extension capability. Four bottom corner holes allow for anchoring the cabinet to the floor. To prevent personal injury Kennedy recommends bolting all modular cabinets to the floor as a standard practice. Modular cabinets are custom-designed around the specific needs of your operation. Call for details.

Product Specifications

    • WIDTH INCHES44-5/16
    • DEPTH INCHES30
    • HEIGHT INCHES39-5/8
    • ASSEMBLYAssembled
    • BRANDKennedy
    • COLOR FAMILYBlue
    • COLOR FINISHUtility Blue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS550
    • DRAWER OPENING100 Percent Full Extension Slides
    • DRAWER QUANTITY10
    • DRAWER QUANTITY (DRAWER HEIGHT)6(3"), 3(4"), 1(6")
    • MANUFACTURERS PART NUMBER64408UB
    • PACKAGE QUANTITY1
    • STYLECounter High
    • TYPEExtra Wide
    • WEIGHT LBS616

Customers Who Viewed This Also Viewed