Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy 5-Drawer Modular Cabinet w / 220 lb Cap. Suspension Slide Drawers-24x24x31-11/16 / Red

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Kennedy 5-Drawer Modular Cabinet w / 220 lb Cap. Suspension Slide Drawers-24x24x31-11/16 / Red

Item #: WBB935339

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $868.00
Product Information
Product Q&A
Accessories
Kennedy 5-Drawer Modular Cabinet w/220 lb Cap. Suspension Slide Drawers-24x24x31-11/16, Red

These shallow depth steel cabinets offer you high density storage when replacing shelving or where aisles are narrow. Cabinet is made of 12 gauge steel and feature a super-rigid corner strengthening bracket solidly welded for extra cabinet strength and rigidity. All models are shipped assembled and come with lock. Ganged cylinder lock with 2 keys on top of unit secures all drawers. Slip resistant rubber top surface proves a convenient work surface. Full width drawer handles for ease of use. Drawer pans have perforations for easy installation of dividers and accessories. Dividers sold separately. The Drawer Interlocking Safety System allows for a "one-drawer-open-at-a-time" that prevents potential tipping of the cabinet that can result from multiple drawers being open at the same time. Drawer fronts bolts on to allow changing drawer heights easily as storage needs change. Inside dimensions of drawers are 20.5" x 20.5" giving 2.92 sq. ft. of storage area. Cabinet housings can be filled only with Normal Suspension (NS) drawers. NS drawers have a load capacity of 220 lbs. (100 kgs.) with 90% extension capability. Four bottom corner holes allow for anchoring the cabinet to the floor. To prevent personal injury Kennedy recommends bolting all modular cabinets to the floor as a standard practice. Modular cabinets are custom-designed around the specific needs of your operation. Call for details.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES31-11/16
    • ASSEMBLYAssembled
    • BRANDKennedy
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS220
    • DRAWER OPENING90 Percent Rail Suspension Slides
    • DRAWER QUANTITY5
    • DRAWER QUANTITY (DRAWER HEIGHT)2(4"), 2(6"), 1(8")
    • MANUFACTURERS PART NUMBER61303R
    • PACKAGE QUANTITY1
    • STYLEBench High
    • TYPEPre-Engineered
    • WEIGHT LBS166
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.