Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy 6-Drawer Modular Cabinet w/550 lb Cap. 100% Extension Slide Drawers - 30x30x40, Utility Blue

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Kennedy 6-Drawer Modular Cabinet w/550 lb Cap. 100% Extension Slide Drawers - 30x30x40, Utility Blue

Item #: WBB935280

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,484.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Kennedy 6-Drawer Modular Cabinet w/550 lb Cap. Full Extension Slide Drawers - 30x30x40, Utility Blue

These shallow depth steel cabinets offer you high density storage when replacing shelving or where aisles are narrow. Cabinet is made of 12 gauge steel and feature a super-rigid corner strengthening bracket solidly welded for extra cabinet strength and rigidity. All models are shipped assembled and come with lock. Ganged cylinder lock with 2 keys on top of unit secures all drawers. Slip resistant rubber top surface proves a convenient work surface. Full width drawer handles for ease of use. Drawer pans have perforations for easy installation of dividers and accessories. Dividers sold separately. The Drawer Interlocking Safety System allows for a "one-drawer-open-at-a-time" that prevents potential tipping of the cabinet that can result from multiple drawers being open at the same time. Drawer fronts bolts on to allow changing drawer heights easily as storage needs change. Inside dimensions of drawers are 26" x 20.5" giving 3.7 sq. ft. of storage area. Cabinet housings can be filled with Full Extension (FX) drawers. FX drawers have a load capacity of 550 lbs. with 100% extension capability. Four bottom corner holes allow for anchoring the cabinet to the floor. To prevent personal injury Kennedy recommends bolting all modular cabinets to the floor as a standard practice. Modular cabinets are custom-designed around the specific needs of your operation. Call for details.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES39-5/8
    • ASSEMBLYAssembled
    • BRANDKennedy
    • COLOR FAMILYBlue
    • COLOR FINISHUtility Blue
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS550
    • DRAWER OPENING100 Percent Full Extension Slides
    • DRAWER QUANTITY6
    • DRAWER QUANTITY (DRAWER HEIGHT)2(4"), 2(6"), 2(8")
    • MANUFACTURERS PART NUMBER63412UB
    • PACKAGE QUANTITY1
    • STYLECounter High
    • TYPEStandard Width
    • WEIGHT LBS333
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.