Kennedy® 46" 11-Drawer Roller Cabinet - Red
See all 9 items in product family

Kennedy® 46" 11-Drawer Roller Cabinet - Red

Item #: WBB211559

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2069.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Kennedy® 46" 11-Drawer Roller Cabinet - Red

Kennedy® Modular drawer cabinet offers all the extras a mechanic needs. Ball bearing slides offer smooth operation under head loads. Drawer fronts feature extra large, full width extruded aluminum pull handles. Each drawer includes a heavy-duty, non-slip drawer liner. Full width corner trim offers enhanced appearance and extra protection. High security tubular lock secures all drawers. Tubular steel side handles. Powder coat finish. Cabinet moves easily on 6" x 2" roller bearing heavy duty casters. Roller cabinet features a slip resistant mat on top. 11 Drawers. Red finish.

Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES24
    • HEIGHT INCHES42-5/8
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDKennedy
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY11
    • MANUFACTURERS PART NUMBER46003
    • STYLEBottom
    • TYPERoller Cabinet
    • WEIGHT LBS425
    • WHEEL DIAMETER INCHES6x2
    • SLIDE TYPEBall Bearing
    • WARRANTYManufacturer Limited Lifetime
    • SERIESK2400

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

can larger tools such as bands saw fit into this cart? and if so how many??

Question Asked By: sparkyjoe , canton michigan , May 22, 2012

+ View 1 Answer

Answer This Question

How many pounds are the drawers rated for? Thx steve

Question Asked By: Steve , Houston TX , August 31, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result