Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lista 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compart - Classic Blue, Keyed Alike
See all 52 items in product family

Lista 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compart - Classic Blue, Keyed Alike

Item #: WBB484497

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,445.20 Save up to 15%
Price: $1,225.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Lista ST Series 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compartments - Classic Blue, Keyed Alike

Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 165 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.

Product Specifications

    • WIDTH INCHES28-1/4
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES41-1/2
    • ASSEMBLYAssembled
    • BRANDLista
    • COLOR FAMILYBlue
    • COLOR FINISHClassic Blue
    • COMPARTMENTS44
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS165
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY5
    • DRAWER QUANTITY (DRAWER HEIGHT)1(2"), 1(3"), 1(4"), 1(7")
    • LOCK TYPEKeyed Alike Lock
    • MANUFACTURERS PART NUMBERXSST0750-0505MCBKA
    • PACKAGE QUANTITY1
    • STYLECabinet
    • WEIGHT LBS360
    • LIMITED WARRANTYLifetime
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.