Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 016011R 016011r, 16" Series 2000 Tool Box With Plastic Latch - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Stanley 016011R 016011r, 16" Series 2000 Tool Box With Plastic Latch - Pkg Qty 4

Item #: WBB983957

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.80 Save up to 28%
$12.50 each

Sold in packages of 4

Price: $50.00
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 016011R, 16" Series 2000 Tool Box with Plastic Latch

  • Two lid organizers for small parts storage - accessible without opening the tool box.
  • Built-in pad lock eye for small locks helps keep contents secure.
  • Tote tray.
  • Tools and accessories not included.


  • Product Specifications

      • WIDTH INCHES13-7/8
      • DEPTH INCHES8-5/16
      • HEIGHT INCHES5-1/4
      • COLOR FINISHBlack/Yellow
      • BRANDStanley®
      • CASTER SIZE INCHES--
      • CONSTRUCTIONPlastic
      • DRAWER QUANTITY0
      • MANUFACTURERS PART NUMBER016011R
      • STYLERemovable Tray
      • TYPETool Box
      • WEIGHT LBS2.50
      • SERIES2000
      • WIDTH RANGE "12 to 23-15/16
      • DEPTH RANGE "3 to 9-7/8
      • HEIGHT RANGE "3/4 to 9-7/8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!