Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 018800R 018800r, Mobile Work Center

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Stanley 018800R 018800r, Mobile Work Center

Item #: WBB983971

Sold By: globalindustrial.com

Available on or around 03/02/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.86 Save up to 20%
Price: $39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 018800R, Mobile Work Center

  • Large bin for power tools, level and other large tools.
  • Easy mobility with large wheels.
  • Slide-down door with easy-shut snap.
  • Handle folds down for storage.
  • Portable tray for hand tools in top tool storage compartment.


  • Product Specifications

      • WIDTH INCHES24-5/16
      • DEPTH INCHES17-3/4
      • HEIGHT INCHES11-3/8
      • COLOR FINISHBlack/Yellow
      • BRANDStanley
      • CONSTRUCTIONPlastic
      • DRAWER QUANTITY0
      • MANUFACTURERS PART NUMBER018800R
      • STYLEMobile Workshop
      • TYPEMobile Workstation
      • WEIGHT LBS7.68
      • DEPTH RANGE "16 to 17-7/8
      • HEIGHT RANGE "10 to 17-7/8
      • WIDTH RANGE "24 to 28-15/16

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.144.205.182:24