Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 023001W 023001w, Fatmax® 23" Structural Foam Tool Box

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Stanley 023001W 023001w, Fatmax® 23" Structural Foam Tool Box

Item #: WBB983974

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.22 Save up to 4%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 023001W, FatMax® 23" Structural Foam Tool Box

  • Extra heavy-duty, professional tool box.
  • Water seal makes tool box water resistant.
  • Ideal for carrying power tools, hand tools and medium-size to large items.
  • Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads.
  • Portable tote tray - 3/4 length design to allow storage of large tools.
  • Integrated V-grooves with ruler on top of lid holds materials such as lumber and pipes in place for cutting.
  • Large metal rust proof latches with padlock eye.


  • Product Specifications

      • WIDTH INCHES22-5/8
      • DEPTH INCHES12-1/8
      • HEIGHT INCHES10-1/2
      • COLOR FINISHBlack/Yellow
      • BRANDStanley®
      • CASTER SIZE INCHES--
      • CONSTRUCTIONStructural Foam
      • DRAWER QUANTITY0
      • MANUFACTURERS PART NUMBER023001W
      • STYLERemovable Tray
      • TYPETool Box
      • WEIGHT LBS7.00
      • HEIGHT RANGE "10 to 17-7/8
      • DEPTH RANGE "10 to 15-7/8
      • WIDTH RANGE "12 to 23-15/16
      • SERIESFATMAX

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!