Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 023180R 023180r, Fatmax® 23" Metal/Plastic Tool Box - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Stanley 023180R 023180r, Fatmax® 23" Metal/Plastic Tool Box - Pkg Qty 3

Item #: WBB983975

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $203.01 Save up to 31%
$46.95 each

Sold in packages of 3

Price: $ 140.85
Product Information
Product Q&A
Accessories
Stanley® 023180R, FatMax® 23" Metal/Plastic Tool Box

  • Tough material combination and embossed logo branding - tough resin combined with metal and long-lasting branding.
  • Tall tool box with a vertical storage unit for organization and easy access.
  • Long metal hinge to carry the heavy loads.
  • Large metal latches - heavy-duty, strong, rustproof.
  • Portable tray for hand tools and small parts.
  • Holes ready for inserting a lock for security of your tools.
  • Integrated V-grooves on top lid for any onsite sawing and adjusting needs.
  • Portable tote tray - 3/4 length design to allow storage of large tools.


  • Product Specifications

      • WIDTH INCHES11-1/2
      • DEPTH INCHES23
      • HEIGHT INCHES11-7/16
      • COLOR FINISHSilver/Black
      • BRANDStanley®
      • MANUFACTURERS PART NUMBER023180R
      • TYPEMetal/Plastic Tool Box
      • WEIGHT LBS7.70