Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 024013S 024013s, 24" Series 2000 Tool Box With Tray

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Stanley 024013S 024013s, 24" Series 2000 Tool Box With Tray

Item #: WBB983980

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.28 Save up to 26%
Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 024013S, 24" Series 2000 Tool Box with Tray

  • Two lid organizers for small parts storage - accessible without opening the tool box.
  • Built-in pad lock eye for small locks helps keep contents secure.
  • Soft, wide rubber-coated handle allows for easy and comfortable grip.
  • Nickel-plated metal latches.
  • Full-length tote tray.


  • Product Specifications

      • WIDTH INCHES24
      • DEPTH INCHES11-3/8
      • HEIGHT INCHES11
      • COLOR FINISHYellow/Black
      • BRANDStanley
      • CASTER SIZE INCHES--
      • CONSTRUCTIONPlastic
      • DRAWER QUANTITY0
      • MANUFACTURERS PART NUMBER024013S
      • STYLERemovable Tray
      • TYPETool Box
      • WEIGHT LBS5.90
      • HEIGHT RANGE "10 to 17-7/8
      • WIDTH RANGE "24 to 28-15/16
      • DEPTH RANGE "10 to 15-7/8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.145.232.99:26