Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 026301R 026301r, 26" Professional Tool Box

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Stanley 026301R 026301r, 26" Professional Tool Box

Item #: WBB983982

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.71 Save up to 19%
Price: $36.95
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 026301R, 26" Professional Tool Box

  • Extra-large capacity tool box with removable tray, suitable for large tools and accessories.
  • Rubber shock-absorbing corners reduce wear and tear of box and help prevent abrasions to surroundings.
  • Full-length aluminum handle for stability of heavy loads.
  • Extra-large, nickel-plated metal latches with pad lock eyes.


  • Product Specifications

      • WIDTH INCHES24
      • DEPTH INCHES9-5/8
      • HEIGHT INCHES9-13/16
      • COLOR FINISHBlack
      • BRANDStanley
      • CASTER SIZE INCHES--
      • CONSTRUCTIONStructural Foam
      • DRAWER QUANTITY0
      • MANUFACTURERS PART NUMBER026301R
      • STYLERemovable Tray
      • TYPETool Box
      • WEIGHT LBS5.60
      • HEIGHT RANGE "3/4 to 9-7/8
      • DEPTH RANGE "3 to 9-7/8
      • WIDTH RANGE "24 to 28-15/16

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.205.160.108:66