Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 060752C 19" & 12-1/2" Tool Box Combo

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Stanley 060752C 19" & 12-1/2" Tool Box Combo

Item #: WBB983998

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.58 Save up to 37%
Qty Price
1-2 $19.75 ea.
3-5 $19.25 ea.
6-11 $18.25 ea.
12+ $17.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 060752C, 19" Tool Box with 12-1/2" Tool Box

  • 19" spacious tool box.
  • 2 top organizers for small parts storage - accesible without opening the tool box.
  • Pad lock eye.
  • Nickel-plated metal latches.
  • Tote tray.
  • With 12.5" tool box inside with top organizer for small parts storage, includes tray inside.


  • Product Specifications

      • WIDTH INCHES19
      • DEPTH INCHES10-1/4
      • HEIGHT INCHES9-3/4
      • COLOR FINISHYellow/Black
      • BRANDStanley
      • CASTER SIZE INCHES--
      • CONSTRUCTIONPlastic
      • DRAWER QUANTITY0
      • MANUFACTURERS PART NUMBER060752C
      • STYLERemovable Tray
      • TYPETool Box
      • WEIGHT LBS5.07
      • WIDTH RANGE "12 to 23-15/16
      • HEIGHT RANGE "3/4 to 9-7/8
      • DEPTH RANGE "10 to 15-7/8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.147.253.45:24