Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley FMST20061 Fmst20061, Fatmax® 20" Metal/Plastic Tool Box - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Stanley FMST20061 Fmst20061, Fatmax® 20" Metal/Plastic Tool Box - Pkg Qty 4

Item #: WBB983302

Sold By: globalindustrial.com

Ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $178.56 Save up to 26%
$32.95 each

Sold in packages of 4

Price: $131.80
Product Information
Customer Review
Product Q&A
Accessories
Stanley® FatMax® 20" Metal/Plastic Tool Box Keeps Essential Tools Organized For Industrial, Commercial And Residential Users.

Stanley FatMax 20" Metal/Plastic Tool Box is made of galvanized metal with heavy plastic frame for lasting durability and strength. Portable tote tray holds large tools and is removable for convenient portability. Large metal latches keep lid securely closed during transport. Tool box includes integrated V-grooves in the lid for onsite sawing and adjusting. Recessed handle folds flat for easy stacking. Overall size is 8-11/16"Wx19-5/8"Dx11-1/8"H. Sold in Package of 4 tool boxes.

Product Specifications

    • WIDTH INCHES19-5/8
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES8-3/4
    • COLOR FINISHBlack/Gray
    • BRANDStanley
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel/Plastic
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERFMST20061
    • STYLERemovable Tray
    • TYPETool Box
    • WEIGHT LBS5.28
    • WIDTH RANGE "12 to 23-15/16
    • SERIESFATMAX
    • HEIGHT RANGE "3/4 to 9-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:21