Tool Boxes
Constructed from high-quality materials and built to withstand the demands of any work environment, tool boxes are designed to protect valuable tools and equipment, maximizing efficiency and facilitating effortless tool retrieval. From rugged metal tool chests to versatile plastic organizers, tool boxes are available in a variety of styles, sizes, and configurations to accommodate diverse requirements. With features like locking mechanisms and adjustable shelves, these tool storage solutions streamline workflow and enhance organization.
Brand
View All Brand
Width
View All Width
Length
View All Length
Material
View All Material
Height
View All Height
Capacity
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Width
22-1/8 in
Height
25-5/8 in
Depth
18-7/8 in
Color
Red
Compare
1
1
Ships within 1 Business Day
Width
19-1/2 in
Height
7-3/4 in
Depth
13-1/4 in
Color
Black
Compare
Stanley STST14027 SortMaster 17-3/8"x13"x3-1/2" 17-Compartment Stackable Small Parts Organizer
Model #: WBB983934
1
1
Free Shipping
Ships within 1 Business Day
Width
17-3/8 in
Height
3-1/2 in
Depth
13 in
Color
Black
Compare
1
1
Ships within 1 Business Day
Width
12-1/2 in
Height
13-1/2 in
Color
Gray
Material
Polyethylene
Compare
1
1
Save $4.50 (20%)
Ships within 1 Business Day
Width
16-1/2 in
Height
2-1/8 in
Depth
13-1/4 in
Color
Yellow
Compare
1
1
Ships in 4 Business Days
Width
21 in
Height
10 in
Depth
10 in
Color
Black