Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Medium Tough Case®, DW2190, Yellow, 8.88"W x 7.63"D x 1.69"H - Pkg Qty 5
See all 63 items in product family

DeWALT® Medium Tough Case®, DW2190, Yellow, 8.88"W x 7.63"D x 1.69"H - Pkg Qty 5

Item #: WBB1106653

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 5

Price: $32.50
Product Information
Product Q&A
Accessories
DeWalt Medium Tough Case®, DW2190, Yellow, 8.88"W x 7.63"D x 1.69"H

Features

  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Metal gear housing for jobsite durability and increased reliability
  • Rubber grip and two-finger trigger for increased comfort and greater control
  • Designed for small diameter holes in light-gauge steel

Product Specifications

    • WIDTH INCHES8.88
    • DEPTH INCHES7.63
    • HEIGHT INCHES1.69
    • COLOR FINISHYellow
    • BRANDDeWALT®
    • CONSTRUCTIONABS
    • MANUFACTURERS PART NUMBERDW2190
    • TYPEMedium Tough Case®
    • MATERIALABS

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.