Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo PP-2009BK Plastic Portable 20" Plastic Tool Box - Black

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Waterloo PP-2009BK Plastic Portable 20" Plastic Tool Box - Black

Item #: WBB659519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 17.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Portable 20x9.25x9 Plastic Tool Box - Black

  • Plastic Tote Tray
  • Dent Resistant Polypropylene
  • Comfort Grip Handle
  • Flush Top Surface for Convienient Stacking & Storing

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES9
    • CAPACITY CUBIC FEET1
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES--
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERPP-2009BK
    • STYLERemovable Tray
    • TYPETool Box
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS2.1
    • LOCKING SYSTEMPadlock Eyes
    • SERIESPortable
    • WIDTH RANGE "12 to 23-15/16
    • HEIGHT RANGE "3/4 to 9-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

good quality for price

Your review: good tool box , light weight not to heavy for me to pickup when full of tools. good price

Is this review helpful?

Big and Deep

Your review: Great Buy!

Pros: This is a sturdy hard plastic toolbox with is just large and most important, deep enough, to get all your belongings in, but not to big to be difficult to carry.

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed