Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo PP-2310BK Plastic Portable 23" Plastic Tool Box - Black

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Waterloo PP-2310BK Plastic Portable 23" Plastic Tool Box - Black

Item #: WBB659520

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Plastic Portable 23x10.5x10 Plastic Tool Box - Black

  • Plastic Tote Tray
  • Dent Resistant Polypropylene
  • Comfort Grip Handle
  • Flush Top Surface for Convienient Stacking & Storing

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES10-3/4
    • HEIGHT INCHES10-1/4
    • CAPACITY CUBIC FEET1.4
    • COLOR FINISHBlack
    • BRANDWaterloo
    • CASTER SIZE INCHES--
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERPP-2310BK
    • STYLERemovable Tray
    • TYPETool Box
    • MANUFACTURER LIMITED WARRANTY YEARS1
    • WEIGHT LBS5
    • WIDTH RANGE "12 to 23-15/16
    • HEIGHT RANGE "10 to 17-7/8
    • LOCKING SYSTEMPadlock Eyes
    • SERIESPortable
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!