Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley® STST14440 Click N Connect™ Organizer

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Stanley® STST14440 Click N Connect™ Organizer

Item #: WBB2199632

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.70 Save up to 49%
Clearance Price: $ 11.00
Product Information
Customer Review
Product Q&A
Stanley® STST14440 Click N Connect™ Organizer

Features:
  • Flexible Platform: Removable dividers for customized organization of tools and parts
  • Simple shape and proportions: For easy access to both hand and power tools
  • Removable, One-Hand Latches: Enable easy connecting/detaching
  • Lid Organizer: For small parts and accessories


Product Specifications

    • WIDTH INCHES19-7/8
    • DEPTH INCHES12-5/16
    • HEIGHT INCHES9-5/8
    • COLOR FINISHBlack/Yellow
    • BRANDStanley®
    • CASTER SIZE INCHES--
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERSTST19900
    • STYLECompartmentalized
    • TYPEParts Organizer
    • WEIGHT LBS7.23
    • SERIESClick 'n' Connect
    • WIDTH RANGE "12 to 23-15/16
    • HEIGHT RANGE "3/4 to 9-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!