Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley STST18612 Stst18612, 2-In-1 Rolling Workshop

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Stanley STST18612 Stst18612, 2-In-1 Rolling Workshop

Item #: WBB983199

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.02 Save up to 24%
Price: $51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stanley® 2-in-1 Rolling Workshop Provides Mobile Tool Storage For Carpenters, Electricians, Plumbers And Other Tradesmen.

Stanley 2-in-1 Rolling Workshop is made from durable materials for lasting performance and impact resistance. Tool box separates from bottom storage bin to function as stand alone tool storage at the job site. Telescoping handle and dual wheels provide maneuverability through work zones. Handle folds down for storage. Removable tray holds smaller tools and supplies. Overall size is 11-1/2"Wx18-1/3"Dx24-1/7"H. Sold in Packages of 2

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES22-3/4
    • COLOR FINISHBlack/Yellow
    • BRANDStanley
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERSTST18612
    • STYLEMobile Workshop
    • TYPEMobile Workstation
    • WEIGHT LBS8.15
    • WIDTH RANGE "12 to 23-15/16
    • HEIGHT RANGE "18 to 23-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:21