Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley STST24081 Stst24081, 24" One-Touch Tool Box With Pockets - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Stanley STST24081 Stst24081, 24" One-Touch Tool Box With Pockets - Pkg Qty 3

Item #: WBB983202

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.45 Save up to 20%
$41.95 each

Sold in packages of 3

Price: $125.85
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 24" One-Touch Tool Box with Pockets Stores All Tools And Accessories At Industrial, Commercial And Residential Job Sites.

Stanley® 24" One-Touch Tool Box with Pockets is made from polypropylene resin for maximum durability and protection to hand tools. Single latch feature provides one-handed open and close for convenient use when one hand is occupied. Detachable side pockets take small parts to the bench top for accessibility. Removable tray holds small tools and parts. V-groove on lid is suitable for carrying pipes and lumber. Overall size 11-1/5"Wx23-3/5"Dx11-1/5"H. Sold in Package of 3 Tool boxes.

Product Specifications

    • WIDTH INCHES23-3/4
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHBlack/Gray
    • BRANDStanley
    • CASTER SIZE INCHES--
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBERSTST24081
    • STYLERemovable Tray
    • TYPETool Box
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "10 to 15-7/8
    • WIDTH RANGE "12 to 23-15/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:66