Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J54128 1/2" Drive 27 Piece Tool Set - 12 Point

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Proto J54128 1/2" Drive 27 Piece Tool Set - 12 Point

Item #: WBB333003

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.18 Save up to 47%
Qty Price
1-2
$451.95 ea.
3-5 $434.95 ea.
6-11 $395.95 ea.
12+ $384.95 ea.
Product Information
Product Q&A
Accessories
Proto® 1/2" Drive 27 Piece Tool Set - 12 Point

  • Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • Product Specifications

      • BRANDProto®
      • DESCRIPTIONProto® 1/2" Drive 27 Piece Tool Set - 12 Point
      • FINISHFull Polish
      • MANUFACTURERS PART NUMBERJ54128
      • PACKAGE QUANTITY27
      • TYPEPliers, Wrenches, Ratchets, Sockets
      • DRIVE SIZE INCHES1/2
      • UNIT OF MEASUREFractional