Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J99432 157 Piece Metric Intermediate Set With Top Chest J442719-8RD

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Proto J99432 157 Piece Metric Intermediate Set With Top Chest J442719-8RD

Item #: WBB944424

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,372.51 Save up to 46%
Price: $2,351.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Proto® 157┬áPiece Metric Intermediate Set With Top Chest J442719-8RD

  • 3/8", 1/2" Drive Tools
  • Designed for fastener sizes 4mm-26mm
  • Contains:72 Sockets and Accessories, 27 Wrenches, 15 Striking and Stuck Tools, 12 Pliers, 12 Screwdrivers and 19 Misc. Tools
  • Tool box J442719-8RD
  • Weight: 201 lbs


  • Product Specifications

      • BRANDProto®
      • DESCRIPTIONProto® 157┬áPiece Metric Intermediate Set w/Top Chest J442719-8RD
      • MANUFACTURERS PART NUMBERJ99432
      • PACKAGE QUANTITY157
      • TYPEMetric Intermediate

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.211.226.90:27