Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® M-51 Non-Sparking 17 Piece HAZMAT Kit

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

AMPCO® M-51 Non-Sparking 17 Piece HAZMAT Kit

Item #: WBB321495

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,260.00
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® M-51 Non-Sparking 17 Piece HAZMAT Kit

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Most tools Beryllium-free
  • Includes: B-399, Shoe Handle Brush, CJ-1-ST, 9 in. Crate Opener, H-20FG, 16oz Claw Hammer, K-5, Common Knife 5-3/4 in. Blade, 10-3/4 in. OAL, K-21, Putty Knife (Stiff) 1-1/4 x 3-9/16 in. Blade 7-3/4 in. OAL, P-312, 12 in. Groove Joint Pliers, P-326, 7 in. Long Nose Pliers, P-31, 8 in. Combination Pliers, S-11G, Deck Scraper-1-1/2 x 15 in, S-40, Spray Booth Scraper-3 x 9-1/4 in, S-1100, #3 Phillips Screwdriver, S-49, Std. Screwdriver 5/16 in. Tip, 6 in. Blade, S-1144, 12" Tin Snips, W-71, 8 in. Adjustable End Wrench, W-73, 12 in. Adjustable End Wrench, W-212AL, 14 in. Adjustable Pipe Wrench (ALUM), W-56, 12 in. Bung Wrench

Product Specifications

    • BRANDAMPCO®
    • MANUFACTURERS PART NUMBERM-51
    • PACKAGE QUANTITY17
    • TYPENon-Sparking
    • WEIGHT LBS17.61 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:23