Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tool Storage, Carts, & Organization


(7,806 Items)
Sub Category
Tool Kits & Sets (265)
Remove
75 Piece Mechanics Sets, STANLEY TOOLS FOR THE MECHANIC 85-595
Remove

      Items
75 Piece Mechanics Sets, STANLEY TOOLS FOR THE MECHANIC 85-595 75 Piece Mechanics Sets, STANLEY TOOLS FOR THE MECHANIC 85-595


75 Piece Mechanics Sets, STANLEY TOOLS FOR THE MECHANIC 85-595
75 Piece Mechanics Sets, STANLEY TOOLS FOR THE MECHANIC 85-595
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB323351
List Price $93.17    Save 42%
Price: $53.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

SET MASTER MECHANIC 75 P
Product Specifications
LENGTH INCHES 13.700"
WIDTH INCHES 3"
HEIGHT INCHES 9.600"
BRAND Stanley Tools For The Mechanic
MANUFACTURERS PART NUMBER 85-595
WEIGHT LBS 8.56 lb
MEASURING SYSTEM Inch/Metric
DRIVE SIZE INCHES 1/4", 3/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)