Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk 970080 80 Piece Master Tool Set

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Blackhawk 970080 80 Piece Master Tool Set

Item #: WBB956919

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $785.75 Save up to 47%
Qty Price
1-2 $491.95 ea.
3-5 $472.95 ea.
6-11 $428.95 ea.
12+ $418.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Blackhawk™ By Proto® 970080 80 Piece Master Tool Set

68 - Sockets and Accessories, 12 - Wrenches, 1/4" & 3/8" Drives with Ratchets, Chrome Only. Standard and Metric Sizing. Wrenches: Double Box-End Ratcheting; Combination - Stubby Reversible Ratcheting.

Product Specifications

    • BRANDBlackhawk By Proto
    • DESCRIPTIONMaster Tool Set
    • MANUFACTURERS PART NUMBER970080
    • PACKAGE QUANTITY80
    • TYPEMaster Tool Set
    • WEIGHT LBS9.25
    • # OF PIECES80
    • DRIVE SIZE INCHES1/4 & 3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21