Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 10-780 FatMax® Fixed Blade Utility Knife

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Stanley 10-780 FatMax® Fixed Blade Utility Knife

Item #: WBB983905

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.16 Save up to 42%
Price: $ 8.20
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 10-780, FatMax® Fixed Blade Utility Knife

  • Specially designed for repetitive cutting applications.
  • Magnetic nose holds blade in place for stability during blade change.
  • Blade clamp to reduce blade wobble for added control.
  • Steel wear plate for longer life and reduced wear on the nose of the knife.
  • Blade storage holds up to 5 blades.
  • Thermoplastic Rubber (TPR) soft touch panels and grips for better control and fewer slips.
  • Thumb pad and ergonomically designed cutting angle for more comfortable use.
  • Supplied with 5 FatMax® blades.
  • Works with most standard utility blades, except 11-931.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

      • TYPEFixed Blade Utility
      • BLADE TYPETrapezoid
      • HANDLE MATERIAL Rubber
      • OVERALL LENGTH INCHES5-3/4
      • STYLEFixed
      • COLOR FINISHYellow
      • MANUFACTURERS PART NUMBER10-780
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!