Flooring Knives
Availability
Brand
Type
Length
Height
Price
Related Products
Stanley® 28-500, Razor Blade Scraper with 5 Blades Heavy-duty all-metal body construction. Blade retracts for safe storage. Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces. Works with these standard Stanley® razor blades: (11-515, 28-510). Razor Blades Included (28-510): 5. Retractable blade positions: 1. For use with: 11-515, 28-510 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Our Nylon Floor Scraper is made of tough and food-safe nylon to promote food safety and durability. The floor scraper comes in six colors, including black, to promote color-coding plans, which could reduce the possibility of cross-contamination and cross-contact in food production facilities.
The Unger® 4" Light Duty Scraper is built for light duty jobs, with an 4" angled zinc alloy head for better performance, greater control and strength. A 4' long aluminum handle with ergonomic grip makes this an ideal tool for light duty tasks such as scraping stuck-on gum, adhesive, wax and other contaminants from floor surfaces. Versatile, double-edged blades eliminates the need for strenuous scraping on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, uneven floors. Replace blades when worn or pitted with these ...
OLFA® 5016 18mm Silver Snap-Off Blade - Pkg Qty 50 If it's precision you want, choose these OLFA® snap-off blades. They are extremely sharp to begin with, and you can snap off a dulled edge to maintain cutting precision. Use these blades for construction materials including drywall, linoleum, carpet, flooring, insulation, and roofing materials. Features: 8-segment 18mm snap-off blade Made from high-quality carbon tool steel Double-honed blade provides superior initial sharpness and edge retention Exact 59 degree edge angle optimizes cutting power and minimizes blade breakage Package ...
The Unger® 8" Heavy Duty Scraper is built for heavy-duty jobs, with an 8" angled zinc alloy head for better performance, greater control and strength. A 5' long, 1" diameter galvanized steel handle with ergonomic grip makes this an ideal tool for heavy duty tasks such as scraping stuck-on grease, gum, carbon deposits, paint, adhesive, dirt, and other contaminants from floor surfaces. Versatile, double-edged blades eliminates the need for strenuous scraping on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, ...