Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 10-989 Swivel-Lock® Retractable Blade Utility Knife

Rollover image to zoom in

Click image to enlarge

Stanley 10-989 Swivel-Lock® Retractable Blade Utility Knife

Item #: WBB323885

Sold By: globalindustrial.com

Ships same day. Only 63 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.25
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 10-989, Swivel-Lock® Retractable Blade Utility Knife

  • Durable, all-metal knife body construction.
  • Knife body swivels open for quick blade change - no tools required.
  • Magnetic nose holds blade in place for stability during blade change.
  • Interlocking nose design helps secure blade and helps prevent body separation.
  • Blades Included (11-921): 3.
  • Retractable Blade Positions: 3.
  • Works with most standard utility blades.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

      • LENGTH INCHES9.200"
      • HANDLE MATERIALCast Aluminum
      • BRANDStanley®
      • HEIGHT INCHES0.800"
      • MANUFACTURERS PART NUMBER10-989
      • WIDTH INCHES3"
      • BLADE MATERIALSteel
      • COLOR FINISHYellow
      • HANDLE TYPEStraight
      • WEIGHT LBS0.29 lb
      • STYLERetractable
      • BLADE SHAPEStraight-Edged
      • HANDLE LENGTH INCHES7"
      • OVERALL LENGTH INCHES7
      • PACKAGE QUANTITY1
      • DESCRIPTIONStanley® Swivel-Lock® Retractable Blade Utility Knife

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!