Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® Standard Snap Knife 9mm

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Irwin® Standard Snap Knife 9mm

Item #: WBB753431

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.91 Save up to 25%
Qty Price
1-2
$6.40 ea.
3-4 $5.50 ea.
5+ $5.20 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Irwin® Standard Snap Knife 9mm

Features:
  • Patented auto blade lock automatically holds blade in a fixed position to prevent blades from being pulled out
  • Hinged end cap with snap closure swings open for easy reloading, but won't get lost
  • Internal blade storage conveniently holds 3 extra blades
  • Stainless steel blade guide resists rust for a longer life
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER2086100
    • SIZE9 mm
    • BRANDIrwin®
    • GIFT ITEMYes
    • GRIP STYLEStandard Grip
    • TYPEStandard Snap Knife
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.