Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 28-619 Paint Scraper with 2-1/2" 2-Edge Blade

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Stanley 28-619 Paint Scraper with 2-1/2" 2-Edge Blade

Item #: WBB323719

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $8.00 ea.
3-5 $7.60 ea.
6-11 $7.40 ea.
12+ $7.10 ea.
Product Information
Customer Review
Product Q&A
Accessories
Stanley® 28-619, Paint Scraper with 2-1/2" 2-Edge Blade

  • Lightweight, molded polypropylene paint scraper.
  • Textured handle provides a slip-resistant grip.
  • For use with: 28-292
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
  • Product Specifications

      • HANDLE MATERIALPolypropylene
      • BRANDStanley®
      • PACKAGE QUANTITY5 per box
      • BLADE TYPEStiff
      • LENGTH INCHES12.400"
      • HEIGHT INCHES3.400"
      • MANUFACTURERS PART NUMBER28-619
      • WIDTH INCHES2-1/2
      • BLADE MATERIALPolypropylene Handle
      • WEIGHT LBS0.45 lb
      • BLADE SHAPEStraight Edge
      • BLADE WIDTH INCHES2-1/2
      • OVERALL LENGTH INCHES9-1/8
      • HANDLE LENGTH INCHES9"

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!