Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" Carbon Steel Joint Knife, Poly Handle
See all 9 items in product family

4" Carbon Steel Joint Knife, Poly Handle

Item #: WBB607767

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.30
Product Information
Customer Review
Product Q&A
Accessories
4" Carbon Steel Joint Knife, Poly Handle. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Flexible high carbon steel blade; High impact plastic hammer head handle equipped with brass nailing head to set protruding drywall nails; Order quantities of 18 and receive a free display box. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

    • DESCRIPTIONJoint Knife
    • LENGTH INCHES4
    • HANDLE TYPEPoly
    • CONSTRUCTIONSteel
    • BRANDBon Tool Co.
    • DISTRIBUTOR PART NUMBER15-139

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:21