Scrapers & Putty Knives
Availability
Special Price
Type
Brand
Length
Height
Color
Price
Material
Steel
Color
Black
Width
8 in
Height
1-1/4 in
Material
Aluminum/Plastic
Color
Silver
Width
4 in
Height
1-1/8 in
Material
Polypropylene Grip/Stainless Steel
Color
White
Width
1-1/2 in
Height
1-7/64 in
Width
3 in
Height
0.700 in
Material
Polypropylene Grip/Stainless Steel
Color
Yellow
Width
1-1/2 in
Height
1-7/64 in
Material
Plastic/Zinc
Color
Black
Width
4 in
Height
1 in
Material
Steel
Color
Black
Material
Polypropylene
Color
White
Width
8-5/16 in
Height
5-13/64 in
Material
Polyethylene
Color
Red
Width
4-5/16 in
Height
8-3/4 in
Color
Yellow
Material
Polypropylene Grip/Stainless Steel
Color
Red
Width
1-1/2 in
Height
1-7/64 in
Material
Steel
Color
Silver
Width
1 in
Height
1/2 in
Material
Steel
Width
3 in
Height
0.600 in
Material
Polypropylene
Color
Blue
Width
3 in
Height
7-13/16 in
Material
Steel
Width
1 1/2 in
Height
0.600 in
Width
1-3/4 in
Height
1/2 in
Material
Steel/Plastic
Color
Green
Width
6 in
Height
7 in
Material
Nylon
Color
Blue
Width
3-15/16 in
Height
1-17/64 in
Material
Polypropylene Grip/Stainless Steel
Color
Purple
Width
3 in
Height
1-7/64 in
Material
Plastic
Color
Red
Width
4 in
Material
Polypropylene Grip/Stainless Steel
Color
Green
Width
1-1/4 in
Height
6-29/32 in
Material
Nylon
Color
White
Width
3-15/16 in
Height
1-17/64 in
Material
Polypropylene/Semi-Ferrous Additive
Color
Green
Width
3 in
Height
7-7/8 in
Material
Polypropylene
Color
Gray
Width
3 in
Height
0.58 in
Material
Polypropylene
Color
Red
Width
8-5/16 in
Height
5-13/64 in
Material
Steel
Color
Silver
Width
1-1/2 in
Height
1 in
Material
Polypropylene Grip/Stainless Steel
Color
Blue
Width
1-31/32 in
Height
2 in
Material
Aluminum/Zinc
Color
Black
Width
4 in
Height
1 in
Material
High Carbon
Material
Polyethylene
Color
Yellow
Width
4-5/16 in
Height
8-3/4 in
Material
Polypropylene Grip/Stainless Steel
Color
Yellow
Width
3-15/16 in
Height
1-17/64 in
Material
Polypropylene Grip/Stainless Steel
Color
White
Width
1-1/4 in
Height
6-29/32 in
Material
Polypropylene
Color
White
Width
3 in
Height
0.58 in
Color
Black
Width
2-3/4 in
Height
1.800 in
Color
Silver/Black
Material
Polypropylene Grip/Stainless Steel
Color
Black
Width
1-1/4 in
Height
6-29/32 in