Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® S-71S Non-Sparking Scraper Floor 6x6-3/4" Blade

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AMPCO® S-71S Non-Sparking Scraper Floor 6x6-3/4" Blade

Item #: WBB323031

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($293.85)

Price: $97.95
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® S-71S Non-Sparking Scraper Floor 6x6-3/4" Blade

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free
  • Handle sold separately
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

Product Specifications

    • HANDLE TYPECylindrical
    • BLADE WIDTH INCHES6"
    • BLADE LENGTH INCHES6 3/4"
    • WEIGHT LBS0.94 lb
    • BLADE SHAPERectangular
    • MANUFACTURERS PART NUMBERS-71S
    • BRANDAMPCO®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64