Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Trucks-Bulk Canvas & Vinyl (472)
Remove
Dandux Canvas Basket Truck, Bulk Truck 6 Bushel - White
Remove

      Items
Dandux Canvas Basket Truck, Bulk Truck 6 Bushel - White Dandux Canvas Basket Truck, Bulk Truck 6 Bushel - White


Dandux Canvas Basket Truck, Bulk Truck 6 Bushel - White
Dandux Canvas Bulk Truck - Abrasion Resistant Canvas Liner Dandux Canvas Bulk Truck Dandux Canvas Bulk Truck - Abrasion Resistant Canvas Liner Dandux Canvas Bulk Truck - Weather and Water Resistant Canvas    
see additional photos
Dandux Canvas Basket Truck, Bulk Truck 6 Bushel - White
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB126650
Price: $133.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

DANDUX CANVAS BASKET TRUCK, BULK TRUCK

Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. White Canvas body offers maximum abrasion resistance and durability.

Watch Video Below


Product Specifications
LENGTH INCHES 30
WIDTH INCHES 20
HEIGHT INCHES 20
CAPACITY BUSHEL 6
COLOR FINISH White
ASSEMBLY Assembled
BRAND Dandux
CONSTRUCTION Hardwood Base & Welded Spring Steel Frame
MANUFACTURERS PART NUMBER 40072006-3S
OVERALL HEIGHT INCHES 26
TYPE Canvas
WEIGHT LBS 30
WHEEL TYPE Rubber
Wheel Diameter Inches 2-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Canvas Replacement Liner 6 Bushel White

Canvas Replacement Liner 6 Bushel White

From $43.95
select
Qty: Add to Cart
Spring Lift Platform for Dandux 6 Bushel Canvas & Vinyl Bulk Trucks

Spring Lift Platform for Dandux 6 Bushel Canvas & Vinyl Bulk Trucks

From $57.95
select
Qty: Add to Cart
Nylon Cover For 6 Through 12 Bushel Dandux Vinyl Or Canvas Bulk Truck

Nylon Cover For 6 Through 12 Bushel Dandux Vinyl Or Canvas Bulk Truck

From $24.00
select
Qty: Add to Cart
Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

Gray Standard Duty Plastic Tilt Truck 1 Cubic Yard and 1000 Lb. Capacity

From $319.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Small Deluxe 2 Shelf Plastic Utility & Service Cart 5" Rubber Casters

Small Deluxe 2 Shelf Plastic Utility & Service Cart 5" Rubber Casters

From $119.00
select
Qty: Add to Cart
Blue Standard Duty Plastic Recycling Tilt Truck 1 Cu. Yard and 1000 Lb. Capacity

Blue Standard Duty Plastic Recycling Tilt Truck 1 Cu. Yard and 1000 Lb. Capacity

From $349.00
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)