Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 10500 Model AW45 4-1/2" Jaw Width 4-3/4" Throat All-Weather Outdoor Vise W/ Swivel Base
See all 73 items in product family

Wilton 10500 Model AW45 4-1/2" Jaw Width 4-3/4" Throat All-Weather Outdoor Vise W/ Swivel Base

Item #: WBB241857

Sold By: globalindustrial.com

Expected ship date 02/21/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,470.00 Save up to 39%
Price: $899.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Proudly made in the USA, the All-Weather round channel vise is designed to handle the most demanding clamping applications indoors and outdoors. Unlike most vises that have a fixed center nut, the All-Weather round channel vise nut is anchored in the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. The All-Weather vise is equipped with nickel plated jaws, pipe jaws, spindle and locknuts.

Features:

  • Self-centering nickel plated pipe jaws hold up to 3-1/2” pipe safely and securely
  • Nickel plated jaw inserts-machine serrated, replaceable jaws assure a positive hold
  • Enclosed construction keeps lubrication in and contaminants out. Perfect for outdoor use
  • Locking swivel base-with double lockdowns for non-slip hold in any position
  • Precicision slide bar eliminates movement in the front jaw regardless of opened distance
  • Large anvil work surface
  • 60,000 PSI ductile iron body is virtually indestructible with 2X the strength of grey casted vises

Product Specifications

    • TYPE OF BASESwivel
    • THROAT DEPTH4-3/4"
    • MAX. OPENING CAPACITY6
    • PIPE JAW CAPACITY1/8 to 3-1/2
    • SIZE6"
    • BRANDWilton
    • JAW WIDTH4-1/2"
    • MANUFACTURERS PART NUMBER10500
    • BASE TYPE360° Swivel
    • TYPEAll Weather
    • DESCRIPTIONBench & Pipe Combination Vise
    • PIPE CAPACITY1/8" - 3-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:60