Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 10225 Model C-1 4-1/2" Jaw Width 4-3/4" Throat Combination Pipe & Bench Vise W/ Swivel Base
See all 42 items in product family

Wilton 10225 Model C-1 4-1/2" Jaw Width 4-3/4" Throat Combination Pipe & Bench Vise W/ Swivel Base

Item #: WBB241848

Sold By: globalindustrial.com

Expected ship date 07/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,430.00 Save up to 41%
Price: $ 849.00
Product Information
Customer Review
Product Q&A
Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main jaws, pipe jaws and a machined anvil work surface.

Features:

  • Self-centering pipe jaws hold up to 3.5 pipe safely and securely
  • Enclosed construction keeps lubrication in and contaminants out
  • Locking swivel base with double lockdowns for non-slip hold in any position
  • Precicision slide bar eliminates movement in the front jaw regardless of opened distance
  • Large anvil work surface
  • Hardened steel jaw, replaceable inserts are machine serrated for safe, sure grip under maximum torque
  • 60,000 PSI ductile iron body is virtually indestructible with 2X the strength of grey casted vises
Documents

Documents are in PDF format

Product Specifications

    • CENTER DISTANCE2-3/8
    • DESCRIPTIONBench & Pipe Combination Vise
    • MAX. OPENING CAPACITY6
    • SIZE INCHES6
    • TYPESelf-Centering
    • PIPE JAW CAPACITY INCHES1/8 - 3-1/2
    • BASE TYPE360° Swivel
    • COLOR FINISHGray
    • JAW DEPTH5/8
    • BOLT CIRCLE DIAMETER8-3/4
    • TYPE OF BASEStraight line pull
    • THROAT DEPTH INCHES4-3/4
    • BRANDWilton
    • MANUFACTURERS PART NUMBER10225
    • JAW WIDTH INCHES4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!