Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 10406 Model 206M3 6" Jaw Width 7-1/8" Throat Combination Pipe & Bench Vise W/ Swivel Base
See all 75 items in product family

Wilton 10406 Model 206M3 6" Jaw Width 7-1/8" Throat Combination Pipe & Bench Vise W/ Swivel Base

Item #: WBB241855

Sold By: globalindustrial.com

Expected ship date 06/22/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,450.00 Save up to 43%
Price: $1,399.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Columbian vises, all proudly made in the USA, are built with rugged 60,000 PSI ductile iron castings. All Columbian vises are backed by Wilton's lifetime warranty.

Features:

  • Strong, 60,000 PSI ductile iron main castings are virtually indestructible and guaranteed against defects in workmanship and materials
  • Hardened steel jaw faces have deep knurled pattern which ensures strength and longevity
  • Pipe jaws are interchangeable and reversible. They do not protrude beyond the jaw faces, so other work can be held without removing pipe jaws
Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURERS PART NUMBER10406
    • BASE TYPE360° Swivel
    • TYPEStandard
    • DESCRIPTIONBench & Pipe Combination Vise
    • BRANDWilton
    • TYPE OF BASE360° Swivel
    • JAW WIDTH6"
    • MAX. OPENING CAPACITY10
    • THROAT DEPTH7-1/8"
    • SIZE10"
    • PIPE CAPACITY1/8" - 6"
    • PIPE JAW CAPACITY1/8 to 6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.