Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Talongrip™ Vise Jaw Set w/o Mounting Holes 6"

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Talongrip™ Vise Jaw Set w/o Mounting Holes 6"

Item #: WBB1145626

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
Talongrip™ Vise Jaw Set w/o Mounting Holes 6"

TalonGrip is a simple bolt on system that will machining operations while clamping on as little as .060 of an inch. Ideal for small lot sizes, difficult applications or proto-type work.

Product Specifications

    • TYPETalongrip™ w/o Mounting Holes
    • DESCRIPTIONVise Jaw Set
    • COLOR FINISHBlack
    • DIMENSION B1.73
    • DIMENSION A8.0
    • DIMENSION C1.0
    • MANUFACTURERS PART NUMBER33068
    • PACKAGE QUANTITYSet
    • BRANDMitee-Bite
    • JAW WIDTH6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!