Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Talongrip™ Vise Jaw Extra Grip 3/4"x1/2"

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Talongrip™ Vise Jaw Extra Grip 3/4"x1/2"

Item #: WBB1145627

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Customer Review
Product Q&A
Talongrip™ Vise Jaw Extra Grip 3/4"x1/2"

TalonGrips are also available individually for fixturing with Pitbull and Dyna-Force clamps or for soft jaw applications

Product Specifications

    • DESCRIPTIONExtra Grip
    • MANUFACTURERS PART NUMBER32050
    • PACKAGE QUANTITY2
    • FOR USE WITHTalongrip™ Vise Jaw Sets
    • DIMENSION B.500
    • DIMENSION A.75
    • COLOR FINISHBlack
    • DIMENSION C.250
    • DIMENSION D10-32
    • BRANDMitee-Bite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:60