Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Talongrip™ Vise Jaw Extra Stop 3/4"

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Talongrip™ Vise Jaw Extra Stop 3/4"

Item #: WBB1145629

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Talongrip™ Vise Jaw Extra Stop 3/4"

TalonGrips are also available individually for fixturing with Pitbull and Dyna-Force clamps or for soft jaw applications

Product Specifications

    • PACKAGE QUANTITY1
    • FOR USE WITHTalongrip™ Vise Jaw Sets
    • BRANDMitee-Bite
    • DESCRIPTIONExtra Stop
    • COLOR FINISHBlack
    • DIMENSION D10-32
    • MANUFACTURERS PART NUMBER32025

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!