Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 191 6-1/4" Jaw Width 4-3/8" Throat Depth Utility Vise
See all 44 items in product family

Wilton 191 6-1/4" Jaw Width 4-3/8" Throat Depth Utility Vise

Item #: WBB241930

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $320.00 Save up to 38%
Price: $ 199.95
Product Information
Customer Review
Product Q&A
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold.

Features:

  • 180° swivel base with lockdown allows for quick and easy positioning
  • Powder coat paint resists scratches and provides a tough durable surface
  • Built-in pipe jaws handle various pipe sizes
  • Large anvil work surface
  • Perfect for general clamping applications
  • Rugged and versatile yet moderately priced vises
Documents

Documents are in PDF format

Product Specifications

    • CENTER DISTANCE4
    • COLOR FINISHRed
    • TYPE OF BASE180° Swivel
    • THROAT DEPTH INCHES4-3/8
    • DESCRIPTIONBench & Pipe Combination Vise
    • MANUFACTURERS PART NUMBER191
    • BRANDWilton
    • TYPEUtility
    • PIPE JAW CAPACITY INCHES1/8 - 3
    • BASE TYPE180° Swivel
    • JAW WIDTH INCHES6-1/4
    • SIZE INCHES6
    • MAX. OPENING CAPACITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!