Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 14875 Model R-6.5 6-1/2" Width Rubber Face Jaw Cap
See all 34 items in product family

Wilton 14875 Model R-6.5 6-1/2" Width Rubber Face Jaw Cap

Item #: WBB503835

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($191.80)

List Price: $62.00 Save up to 23%
Price: $47.95
Product Information
Customer Review
Product Q&A
Wilton Rubber Magnefix Jaw Caps are constructed of aluminum and synthetic rubber. Rubber faces conform to the workpiece and grip firmly without slipping.

Features:

  • MODEL R - RUBBER FACE MAGNEFIX JAW CAPS
  • Aluminum alloy with synthetic rubber cover
  • Jaw cap conforms to workpiece and grips firmly without slipping while protecting work surface
  • Temporary work-holding systems.
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise

Product Specifications

    • MODEL NUMBERR-6.5
    • LENGTH INCHES8.5
    • MANUFACTURERS PART NUMBER14875
    • DESCRIPTIONJaw Caps
    • JAW WIDTH INCHES
    • HEIGHT INCHES0.5
    • WIDTH INCHES1.7
    • NET WEIGHT0.3
    • TYPERubber Face
    • BRANDWilton
    • JAW WIDTH6-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!