Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 3-1/2" Heavy Duty Combination Pipe & Bench Vise - Swivel Base
See all 73 items in product family

Yost 3-1/2" Heavy Duty Combination Pipe & Bench Vise - Swivel Base

Item #: WBB529739

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $451.95
Product Information
Customer Review
Product Q&A
Yost 3-1/2" Heavy Duty Combination Pipe & Bench Vise - Swivel Base

Made In the USA. Meets Federal Specifications GGG-V-410, Type IV. 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Interlocking Swivel Base With 360 Degree Motion equipped with two (2) Lockdowns, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

Product Specifications

    • MANUFACTURERS PART NUMBER10031
    • TYPE OF BASESwivel
    • WEIGHT LBS40
    • JAW OPENING INCHES4-1/2
    • HEIGHT INCHES13
    • WIDTH INCHES8
    • CONSTRUCTIONHigh Strength Ductile Iron
    • COLOR FINISHBlue
    • BRANDYost Vises
    • DESCRIPTIONBench & Pipe Combination Vise
    • LENGTH INCHES16
    • PIPE CAPACITY1/8" - 2-1/2"
    • SIZE4-1/2"
    • JAW WIDTH3-1/2"
    • BASE TYPE360° Swivel
    • TYPEHeavy Duty
    • THROAT DEPTH4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:64