Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 4-1/2" Heavy Duty Combination Pipe & Bench Vise - Stationary Base
See all 74 items in product family

Yost 4-1/2" Heavy Duty Combination Pipe & Bench Vise - Stationary Base

Item #: WBB529736

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 523.00
Product Information
Product Q&A
Yost 4-1/2" Heavy Duty Combination Pipe & Bench Vise - Stationary Base

Made In the USA. Meets Federal Specifications GGG-V-410, Type IV. 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Stationary base, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

Product Specifications

    • TYPEHeavy Duty
    • TYPE OF BASEStationary
    • SIZE5-1/2"
    • JAW OPENING INCHES5-1/2
    • WEIGHT LBS63
    • MANUFACTURERS PART NUMBER10132
    • PIPE CAPACITY1/8" - 3-1/2"
    • BRANDYost Vises
    • LENGTH INCHES19
    • COLOR FINISHBlue
    • HEIGHT INCHES13-1/2
    • THROAT DEPTH6"
    • WIDTH INCHES8-1/2
    • DESCRIPTIONBench & Pipe Combination Vise
    • CONSTRUCTIONHigh Strength Ductile Iron
    • BASE TYPEStationary
    • JAW WIDTH4-1/2"